NORTON VULC DPC INOX GRIND DISC 125X6.4X22.23MM A30 PK 10 66252925514
Norton Vulcan Inox Grinding Wheel
See technical informationSee documentsReferences
Norton:66252925514
Rubix:2536382


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 6.4 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON VULC DPC INOX GRIND DISC 125X6.4X22.23MM A30 PK 10 66252925514
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Grinding for angle grinder - INOX - Norton VULCAN - 125x6.4x22.23mm
Strengths
For use on low power machines
Sharp aluminum oxide grains make this disc ideal for medium & hard steel types such as stainless steel
Sharp aluminum oxide grains make this disc ideal for medium & hard steel types such as stainless steel
Applications
Grinding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 6.4 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | grinding stainless steel (inox) on angle grinders |
| Shape | type 27 depressed-center disc |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | vulcan |
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ Each
£ 23.23 incl. VAT
- In stock: Next day delivery