KLINGSPOR 189000 METAL CUTT DISC 180X3X22MM DPC


Cutting disk A24 Extra 115x2,5mm curv

References
klingspor:189000
rubix:4505790
ean:4014855026555
brand logo
brand logo
Technical specifications
Diameter180 mm
Thickness3 mm
See all Specifications

Product details : KLINGSPOR 189000 METAL CUTT DISC 180X3X22MM DPC


Cutting disc for steel work, Klingspor Design: Aluminium oxide (A 24, thickness 2.5–3.0 mm), hard, with fibre-reinforced resin bond for long life and cutting performance. Standard bore 22.23 mm. Application: For universal use in all areas of metal work, for maximum service life and good lateral stability. Note: For more safety and higher lateral stability working with cutting discs from 178 mm Ø we recommend using a spanner flange, see (Order no. 8110 0010).

Technical specifications


Attributes
Diameter180 mm
Thickness3 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 2.29 excl. VAT
/ Each
£ 2.75 incl. VAT
  • Usually arrives within 14 working days