FLEXOVIT 66252920413 CUTTING DISC 115X3.2X22.2MM PACK 25
Flexovit Merchandise Pro Long Life - Cut-off wheels
See technical informationSee documentsReferences
Flexovit:66252920413
Rubix:170A0786


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : FLEXOVIT 66252920413 CUTTING DISC 115X3.2X22.2MM PACK 25
Cut-off wheels for precise cutting of steel and stainless steel. The Merchandise Pro Long Life is fast, comfortable and has a high tool life. The discs are iron-, sulphur- and chlorine-free
Strengths
Fast cutting of steel and stainless steel, High tool life, Suitable for use on angle grinders
Applications
Cutting
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.2 mm |
| Application | cutting |
| Shape | depressed centre disc (type 42) |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | a24s flexovit |
Show UNSPSC/ECL@SS
£ 35.38 excl. VAT
/ Each
£ 42.46 incl. VAT
- In stock: Next day delivery