KLINGSPOR 334089 DT310UT DIAMOND BLADE 125 X 2 22.23 MM
DT 310 UT Extra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:334089
Rubix:416A3495
EAN:4014855275632

Product details : KLINGSPOR 334089 DT310UT DIAMOND BLADE 125 X 2 22.23 MM
DT 310 UT diamond cutting blade, 125 x 2 x 22.23 mm 2 x 10 mm, closed rim turbo
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | turbo (closed rim) |
| Max speed | 80 m/s |
| Series | dt 310 ut extra |
Show UNSPSC/ECL@SS
£ 14.88 excl. VAT
/ Each
£ 17.86 incl. VAT
- Usually arrives within 14 working days