NORTON 66253371347 115 X 1 X 22.23 FLAT CUTTING OFF WHEEL


Norton Quantum3 Ultra Thin Cutting Discs

References
norton:66253371347
rubix:216A8097
ean:8711479629839
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness1 mm
See all Specifications

Product details : NORTON 66253371347 115 X 1 X 22.23 FLAT CUTTING OFF WHEEL


Ultra-thin ceramic cutting discs from the innovative Norton Quantum3 range take cutting performance new levels in comfort, life and speed. The ceramic grains give this disc its unique character, delivering best in class performance on Steel and Stainless Steel. Choose 1.3mm for the ultimate in speed and comfort and 1.6mm for absolute stability and the longest life.

Strengths

Ceramic grains take cutting performance to a new level, with ultimate precision, speed and accuracy.
Cut with fewer vibrations as the super sharp ceramic grain continually fractures even under low pressure, helping the operator cut more comfortably for longer.

Applications

Ultra Thin Cut-Off

Technical specifications


Attributes
Diameter115 mm
Thickness1 mm
Reaming diameter22.23 mm
ApplicationUltra Thin Cut-Off
ShapeRound
Show UNSPSC/ECL@SS
£ 2.61 excl. VAT
/ Each
£ 3.13 incl. VAT
  • Usually arrives within 14 working days