KLINGSPOR 321705 SMT926 FLAP DISC 180 X 22.23 MM GRIT 40 CONVEX PK10
SMT 926 Special Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:321705
Rubix:416A3222
EAN:4014855203833

Product details : KLINGSPOR 321705 SMT926 FLAP DISC 180 X 22.23 MM GRIT 40 CONVEX PK10
SMT 926 abrasive mop disc, 180 x 22.23 mm grit 40 convex
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex (6°) |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 116.50 excl. VAT
/ Each
£ 139.80 incl. VAT
- Usually arrives within 14 working days