ROEBUCK 866866 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G120

DLPC Flap disc

See technical informationSee documents

References

Roebuck:866866
Rubix:216A6076
EAN:3660338209291
"DLPC" STRAIGHT FLAP DISK  D.115 GR.120
brand logo
brand logo

Technical specifications

Diameter115 mm
Reaming diameter22.23 mm
See all Specifications

Documents

Product details : ROEBUCK 866866 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G120


CERAMIC flat fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLPC.115 - D.115 GR.120 FLAP DISC - CERAMIC - FLAT

Strengths

very high performance, safe use, extended Life, compliance with EN Standards

Applications

deburring, grinding, polishing
brand logo
brand logo

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.23 mm
Type of abrasiveceramic
Applicationsteel/stainless steel
Shapeflat hub
Grain120
£ 5.14 excl. VAT
/ Each
£ 6.17 incl. VAT
  • Usually arrives within 14 working days