KLINGSPOR 342855 NPA400 NON-WOVEN HAND PAD 152 X 229 MM MEDIUM PK20
NPA 400 Abrasive Hand pad, non-woven web
See technical informationReferences
Klingspor:342855
Rubix:416A3621
EAN:4014855340002

Product details : KLINGSPOR 342855 NPA400 NON-WOVEN HAND PAD 152 X 229 MM MEDIUM PK20
NPA 400 non-woven web sheet, 152 x 229 mm medium aluminium oxide
Technical specifications
Attributes
| Length | 152 mm |
|---|---|
| Width | 229 mm |
| Grain | medium |
| Application | metals |
| Type | npa 400 non-woven web hand pad |
| Backing material | non-woven web |
Show UNSPSC/ECL@SS
£ 28.42 excl. VAT
/ Each
£ 34.10 incl. VAT
- Usually arrives within 14 working days