Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON AO 40G 230X280 PK25 63642531776
NORTON AO 40G 230X280 PK25 63642531776
R222 - Standard Sheets
References
norton:
63642531776
rubix:
157A0436
Technical specifications
Length
280
mm
Width
230
mm
Grain
40
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON AO 40G 230X280 PK25 63642531776
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Strengths
Aluminium oxide abrasive
Highly flexible J-weight cloth backing for use on curves and contours
High quality universal product
Tears cleanly and easily
Applications
Sanding
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
40
Application
sanding
Colour
other
Type
cloth sheet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.71
excl. VAT
/
Each
£
80.05
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
ROEBUCK 866885 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G120
MILWAUKEE 4932358494 SAND PAPER ABRDHL105X105G120 PK5
KLINGSPOR 2062 PL31B SHEET 150 GRIT
KLINGSPOR 218061 PREMIUM ALU OX ABRASIVE SHEETS 385JF 230X280MM P400
NORTON AO 150G 230X280 PK50 63642531782
3M 02558 WET/DRY SHEET 618 230 X 280MM P320 PACK OF 50
3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
KLINGSPOR 119886 COATED ABRASIVE SHEET 230X28 320G
ROEBUCK 886467 WET & DRY PAPER SHEET 230 X 280 MM P320
MIRKA 5412905032 ABRANET STRIPS 75 X 100 MM P320 PACK OF 50
PACK 50 WET AND DRY 600 GRIT
3M 62896 UTILITY CLOTH SHEET 314D 230MMX280MM P400
MAKITA P-36158 ABRASIVE PAPER 1/3 120G
ROEBUCK 6868341 WET & DRY PAPER SHEET 230 X 280 MM P60
ABRANET 70X198MM P240 (A1-278)