KLINGSPOR 342857 NPA500 NW SHEET 152X229MM MED SILICON CARBIDE PK20
NPA 500 Abrasive Hand pad, non-woven web
See technical informationReferences
Klingspor:342857
Rubix:416A3623
EAN:4014855340026

Product details : KLINGSPOR 342857 NPA500 NW SHEET 152X229MM MED SILICON CARBIDE PK20
NPA 500 non-woven web sheet, 152 x 229 mm medium silicon carbide
Technical specifications
Attributes
| Length | 152 mm |
|---|---|
| Width | 229 mm |
| Grain | medium |
| Application | metals |
| Type | npa 500 waterproof non-woven web hand pad |
| Backing material | non-woven web |
Show UNSPSC/ECL@SS
£ 38.67 excl. VAT
/ Each
£ 46.40 incl. VAT
- Usually arrives within 14 working days