KLINGSPOR 215480 PS33CK PAPER STRIP 98X148MM P240 7H PK100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:215480
Rubix:417A1080
EAN:4014855062317

Product details : KLINGSPOR 215480 PS33CK PAPER STRIP 98X148MM P240 7H PK100
PS 33 BK strips self-fastening, 98 x 148 mm grit 240 hole pattern GLS24
Technical specifications
Attributes
| Length | 98 mm |
|---|---|
| Width | 148 mm |
| Grain | 240 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 30.00 excl. VAT
/ Each
£ 36.00 incl. VAT
- Delivery usually within ( 5 ) days