Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
3M 62899 UTILITY CLOTH SHEET 314D 230MMX280MM P180
3M 62899 UTILITY CLOTH SHEET 314D 230MMX280MM P180
Sanding sheet 314D
References
3m:
62899
rubix:
268568
manufacturer :
7000060196
ean:
4046719185320
Technical specifications
Length
280
mm
Width
230
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : 3M 62899 UTILITY CLOTH SHEET 314D 230MMX280MM P180
Our 3M™ linen sanding sheet 314D features a closed layer of aluminium oxide abrasive granules bound to a durable back. The product is suitable for blending, cleaning, finishing outlines, de-burring and rust removal of all metals and paint.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
25
x
234
x
280
mm
Package weight
902
g
Length
280
mm
Width
230
mm
Grain
80
230
mm
280
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.76
excl. VAT
/
Each
£
2.11
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886471 WET & DRY PAPER SHEET 230 X 280 MM P1000
PACK 50 WET AND DRY 600 GRIT
3M 2090 PROFESSIONAL MASKING TAPES MULTI-SURFACES 24MMX50M
MAKITA P-33093 HOOK&LOOP 1/4 PUNCHED 60G
NORTON BEARTEX XTRACUT HAND PAD 150 X 230MM PACK OF 10 63642557491
NORTON 66261018287 BEARTEX MAROON HAND PAD 150 X 230MM SINGLE
DEWALT DETAIL SANDING SHEETS 93 X 93MM 80 GRADE PACK OF 10 DT3092-QZ
NORTON CLOTH R222 SHEET AL/OX 230X280X150G 63642531782 SINGLE
NORTON 63642558012 SHS SST 230X115 A275 NOR P120
3M 62900 UTILITY CLOTH SHEET 314D 230MMX280MM P150
NORTON 77696069787 STANDARD SHEETS T100-230X280#220
NORTON 63642532993 STANDARD SHEETS T489-230X28#240
NORTON PAD 150X230MM F4807 77696046252
ROEBUCK 886474 NON WOVEN HAND PAD 150 X 229 MM NORMAL P240
3M 7521 SCOTCH-BRITE MULTI-FLEX SHEET ROLL 100MMX200MM A VFN NO HOLE