KLINGSPOR 142135 PS22K SELF-FASTENING PAPER DISC, 96 MM GRIT 60 6 HOLE
Abrasive Disc
See technical informationSee documentsReferences
Klingspor:142135
Rubix:80349202
EAN:4014855026753

Documents
Product details : KLINGSPOR 142135 PS22K SELF-FASTENING PAPER DISC, 96 MM GRIT 60 6 HOLE
Applications
Metals, Wood and wood-based materials, Paint / Varnish / Filler, Steel, NF metals, Plastic, Stainless steel, Glass, Aluminium, Titanium, Leather, Mineral-based materials, Plastic
Technical specifications
Attributes
| Grain | 60 |
|---|---|
| Application | paint shops;plastics processing industry;wood processing industry |
| Type | abrasive disc |
| Backing material | e-paper |
Show UNSPSC/ECL@SS
£ 17.34 excl. VAT
/ Each
£ 20.81 incl. VAT
- Usually arrives within 14 working days