"FACOM NS.30A IMPACT SOCKET 1/2""DR 30MM"
NS.A - 1/2" 6-points metric-size impact sockets
See technical informationReferences
Facom:NS.30A
Rubix:1240226
EAN:3148516549105

Product details : "FACOM NS.30A IMPACT SOCKET 1/2""DR 30MM"
NS.A - 1/2" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x45x45 mm |
| Package weight | 257 g |
| Square drive adapter | 1/2 '' |
| Diameter | 30 mm |
| Length | 50 mm |
| Square | 30 mm |
Show UNSPSC/ECL@SS
£ 34.33 excl. VAT
/ Each
£ 41.20 incl. VAT
- Delivery usually within ( 14 ) days
