Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1.5/16AF1/2DRIMPSKT GEDORE-K19-1.5/16AF
GEDORE 1.5/16AF1/2DRIMPSKT GEDORE-K19-1.5/16AF
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 1.5/16AF
rubix:
114A3276
manufacturer :
6165320
ean:
4010886616536
Technical specifications
Square drive adapter
1/2
''
Length
43
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1.5/16AF1/2DRIMPSKT GEDORE-K19-1.5/16AF
Impact socket 1/2" hex 1.5/16" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
296
g
Square drive adapter
1/2
''
Length
43
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.40
excl. VAT
/
Each
£
22.08
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02410035 3/8 INCH DRIVE X 19/32 SOCKET BI-HEX
ROEBUCK 880214 3/8IN DRIVE 6 POINT 17MM SOCKET
STAHLWILLE 1/2 INCH DRIVE X 1.3/16 SOCKET BI-HEX
FACOM S.1' S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1 A/F
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 9MM
STAHLWILLE 01530032 1/4 INCH DRIVE X 1/2 BI HEX SOCKET
GEDORE K 19 L 18 IMPACT SOCKET 1/2 LONG HEXAGON MM
BAHCO A7400DM-7 3/8 SQUARE DRIVE SOCKET WITH 7MM BI HEX PROFILE
FACOM 9/16AF 1/2DR SOCKET NS.9/16A
SOCKET 3/8 X 7/16HPQ
ROEBUCK SOCKET 3/4 INCH DRIVE 22MM
FACOM S.17LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 17MM
FACOM 1/4 AF 1/4 DRIVE DP IMPACT SOCKET R.1/4EL
ISS BH08M19 BI-HEX IMPACT SOCKET 1/2 DRIVE 19MM
STAHLWILLE 05010019 3/4 INCH DRIVE X 19MM HEX SOCKET