References
NSK:H2318
Rubix:230A0051
Product details : RHP H2318 ADAPTOR SLEEVE
NSK adapter sleeve for metric shafts H
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 86 mm |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 49.49 excl. VAT
/ Each
£ 59.39 incl. VAT
- Usually arrives within 14 working days

