Tapered Adaptor Sleeve H Series
Inner diameter | 115 mm |
---|---|
Male thread | M130x2 |
Width | 92 mm |
Logistics dimensions (L x W x H) | 117x175x175 mm |
---|---|
Logistic Weight | 3215 g |
Inner diameter | 115 mm |
Male thread | M130x2 |
Width | 92 mm |
Outer diameter | 175 mm |
Usually arrives within 14 working days