Tapered Roller Bearing Double Cup Assembly
Inner diameter | 104.902 mm |
---|---|
Outer diameter | 181.102 mm |
Width | 104.902 mm |
Logistics dimensions (L x W x H) | 104,902x181,102x181,102 mm |
---|---|
Logistic Weight | 10305 g |
Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
Inner diameter | 104.902 mm |
Outer diameter | 181.102 mm |
Width | 104.902 mm |
Usually arrives within 14 working days