Tapered roller bearing NTN 4T-02872, Outer diameter: 54.2 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
NTN - Tapered Roller Bearing - 4T-02872
See technical informationReferences
NTN:4T-02872
Rubix:204A6899
EAN:4547359511536




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 54.2 mm |
| Width | 22.225 mm |
Product details : NTN 4T-02872 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,025x73,025x22,225 mm |
|---|---|
| Logistic Weight | 332 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 54.2 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 56500 N |
Show UNSPSC/ECL@SS
£ 16.26 excl. VAT
/ Each
£ 19.51 incl. VAT
- Usually arrives within 14 working days