MILWAUKEE M18FPOVCL-0 WET/DRY VACUUM


Wet/Dry Vacuum

References
milwaukee:M18 FPOVCL-0
rubix:243A0476
manufacturer :4933478187
ean:4058546341206
brand logo
brand logo
Technical specifications
Vacuum117 mbar
Airflow1416 l/s
Power supply18 V
See all Specifications

Product details : MILWAUKEE M18FPOVCL-0 WET/DRY VACUUM


Strengths

•The M18 FUEL PACKOUT wet/ dry vacuum is fully compatible with the MILWAUKEE® PACKOUT Modular Storage System
Delivers up to 30 minutes of run time on a HIGH OUTPUT 8.0 Ah battery pack in high mode and over 50 minutes in low mode
Extendable hose up to 1.6 m for extended reach and versatility
Usable on and off the PACKOUT stack makes this wet/ dry cleanup solution most portable and versatile
The highly efficient HEPA filter collects 99.97% of airborne particles down to 0.3 microns
POWERSTATE brushless motor delivers powerful performance to easily clean up common wet and dry jobsite debris
Internal accessory and hose storage allows all attachments to be carried with the tool avoiding loss of equipment
The DEK 26 power tool connector allows for efficient dust extraction from power tools
The DNA of our FUEL platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE brushless motor, REDLITHIUM battery pack and REDLINK PLUS electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18 batteries

Applications

Milwaukee Packout Modular Storage System

Technical specifications


Attributes
Vacuum117 mbar
Airflow1416 l/s
Power supply18 V
Tank7 l
Typewet/dry vacuum
Sound level84 dBA
Weight5.9 kg
Show UNSPSC/ECL@SS
£ 343.73 excl. VAT
/ Each
£ 412.48 incl. VAT
  • Usually arrives within 14 working days