Angular contact ball bearing FAG 3801-B-2RSR-TVH-HLC, Outer diameter: 21 mm | Inner diameter: 12 mm | Width: 7 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3801-2RS-HLC
FAG:3801-B-2RSR-TVH-HLC
Rubix:158A8775
Manufacturer :0720326850000
EAN:4012802779264

Product details : FAG RADIAL BALL BEARING 3801-B-2RSR-TVH-HLC
Angular contact ball bearing 38..-B-2RSR-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 21 mm |
| Width | 7 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 38..-b-2rsr-tvh |
| Cage | polyamide |
| Limit speed | 17500 rpm |
| Basic static load, radial - C0r | 1520 N |
| Basic dynamic load, radial - Cr | 2150 N |
Show UNSPSC/ECL@SS
£ 17.82 excl. VAT
/ Each
£ 21.38 incl. VAT
- In stock: Next day delivery
