Angular contact ball bearing NTN 7206B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
NTN - Angular Contact Ball Bearing - 7206B
See technical informationSee documentsReferences
NTN:7206B
Rubix:205A1026
EAN:4547359439106



Documents
Product details : NTN 7206B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x16 mm |
|---|---|
| Logistic Weight | 192 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 13500 N |
| Basic dynamic load, radial - Cr | 22700 N |
Show UNSPSC/ECL@SS
£ 14.59 excl. VAT
/ Each
£ 17.51 incl. VAT
- Delivery usually within ( 3 ) days
