NTN - Angular Contact Ball Bearing - 7310BL1
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 110x110x27 mm |
---|---|
Logistic Weight | 1240 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | 7300 |
Material | Steel |
Angle | 40 ° |
Basic static load, radial - C0r | 48500 N |
Basic dynamic load, radial - Cr | 75500 N |
Sealing | Open |
Usually arrives within 14 working days