Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust angular contact ball bearing
TIMKEN MMF550BS140PPDM BALL SCREW SUPPORT BEARING
Thrust angular contact ball bearing Timken MMF550BS140PPDM, Inner diameter: 50 mm | Outer diameter: 140 mm | Width: 54 mm
Thrust angular contact ball bearing Timken
References
timken:
MMF550BS140PPDM
rubix:
395A9646
ean:
0087796243866
Technical specifications
Inner diameter
50
mm
Outer diameter
140
mm
Width
54
mm
Product details
Technical specifications
Product details : TIMKEN MMF550BS140PPDM BALL SCREW SUPPORT BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
140
mm
Width
54
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
838.00
excl. VAT
/
Each
£
1,005.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thrust angular contact ball bearing INA ZKLN2052-2RS-PE, Inner diameter: 20 mm | Outer diameter: 52 mm | Width: 28 mm
Thrust angular contact ball bearing RHP BSB045100DUHP3, Inner diameter: 45 mm | Outer diameter: 100 mm | Width: 20 mm
Thrust angular contact ball bearing INA ZKLN3572-2RS-PE, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 34 mm
Thrust angular contact ball bearing SKF BSD 2562 CGA, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 15 mm
Thrust angular contact ball bearing SKF BTW 80 CATN9/SP, Inner diameter: 83 mm | Outer diameter: 125 mm | Width: 54 mm
Thrust angular contact ball bearing RHP BSB017047DUHP3, Inner diameter: 17 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB020047DUHP3, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust angular contact ball bearing SKF BTW 100 CTN9/SP, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 60 mm
Thrust angular contact ball bearing Timken MMN550BS110PPDM, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 54 mm
Thrust angular contact ball bearing RHP BSB060120DUHP3, Inner diameter: 60 mm | Outer diameter: 120 mm | Width: 20 mm
Thrust angular contact ball bearing SKF 7000 ACDGA/P4A, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Thrust angular contact ball bearing SKF BEAM 030080 C-2RSH, Inner diameter: 30 mm | Outer diameter: 80 mm | Width: 28 mm
Thrust angular contact ball bearing SKF BTW 55 CTN9/SP, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 44 mm
Thrust angular contact ball bearing SKF 7000 CDGA/P4A, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Thrust angular contact ball bearing RHP BSB093DUHP3, Inner diameter: 23.838 mm | Outer diameter: 62 mm | Width: 15.875 mm