NTN SM-UCFL211D1 BEARING UNIT
NTN - Bearing Unit - SM-UCFL211D1
See technical informationSee documentsReferences
NTN:SM-UCFL211D1
Rubix:205A8367
EAN:4547359186819




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 43 mm |
| Fixation centre-to-centre distance | 184 mm |
Documents
Product details : NTN SM-UCFL211D1 BEARING UNIT
NTN - Bearing Unit - SM-UCFL211D1
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 43 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | cast iron |
| Height | 130 mm |
| Length | 224 mm |
| Series | ucfl200 |
| Total bearing width | 55.6 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 65.89 excl. VAT
/ Each
£ 79.07 incl. VAT
- Delivery usually within ( 3 ) days