NTN - Bearing Unit - UCF217D1
Inner diameter | 85 mm |
---|---|
Width | 85.7 mm |
Logistics dimensions (L x W x H) | 250x250x110 mm |
---|---|
Logistic Weight | 10215 g |
Inner diameter | 85 mm |
Width | 85.7 mm |
Length | 200 mm |
Series | UCF200 |
Number of holes | 4 |
Outer diameter | 150 mm |
Usually arrives within 14 working days