References
SKF:SYJ 55 TF
Rubix:102A7911
Manufacturer :92106
EAN:7316570849981


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171.5 mm |
| Shaft Height | 63.5 mm |
Documents
Product details : SKF HOUSED BEARING UNIT SYJ 55 TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Strong
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,4x219x55 mm |
|---|---|
| Logistic Weight | 3601 g |
| Inner diameter | 55 mm |
| Fixation centre-to-centre distance | 171.5 mm |
| Shaft Height | 63.5 mm |
| Material | bearing steel |
| Total bearing width | 55.6 mm |
| Outer diameter | 69.06 mm |
| Diameter of fixation holes | 27.5 mm |
| Height | 126 mm |
| Length | 219 mm |
| Series | syj |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 43600 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 104.49 excl. VAT
/ Each
£ 125.39 incl. VAT
- Delivery usually within ( 3 ) days