Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX206-19G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX206-19G2, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 48.3 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX206-19G2
rubix:
205A2794
ean:
3413529579532
Technical specifications
Inner diameter
30.163
mm
Outer diameter
62
mm
Width
48.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX206-19G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
30.163
mm
Outer diameter
62
mm
Width
48.3
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.67
excl. VAT
/
Each
£
17.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA GNE90-XL-KRR-B, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 77.5 mm
Insert bearing with eccentric clamping ring SNR ESC212, Outer diameter: 60 mm | Inner diameter: 110 mm | Width: 49.3 mm
Insert bearing with eccentric clamping ring INA GRAE30-208-NPP-B-AH01, Outer diameter: 80 mm | Inner diameter: 30 mm | Width: 42.1 mm
Insert bearing with eccentric clamping ring SNR ES203-11G2, Outer diameter: 40 mm | Inner diameter: 17.463 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B-2C, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA GNE50-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SKF YEL 207-107-2F, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring RHP 1325-1EC, Outer diameter: 52 mm | Inner diameter: 19.05 mm | Width: 30.91 mm
Insert bearing with eccentric clamping ring INA PE25-XL, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 32 mm
Insert bearing with eccentric clamping ring NTN M-UEL210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.7 mm
Insert bearing with eccentric clamping ring INA RAE45-XL-NPP-FA106, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR ES206G1N, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR CEX20515, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SKF YET 205/W64, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B-FA125.5, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm