Other insert bearing SNR UK215G2H, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 41 mm
SNR - Insert Bearing - UK.215G2H
See technical informationReferences
SNR:UK215G2H
Rubix:206A1596
Manufacturer :UK.215G2H
EAN:3413529503841



Product details : SNR UK215G2H INSERT BEARING
spherical outer diameter with locking pin, fixing by adapter sleeve, seal with slinger
Housing bearing insert, sealing disc with additional slinger discs on both sides of the bearing, inner ring with tapered bore, spherical outer ring, SNR re-lubrication system, clamping sleeve fastening
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 41 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
Show UNSPSC/ECL@SS
£ 79.91 excl. VAT
/ Each
£ 95.89 incl. VAT
- Delivery usually within ( 3 ) days
