Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK316G2H44 INSERT BEARING
Other insert bearing SNR UK316G2H44, Outer diameter: 170 mm | Inner diameter: 69.85 mm | Width: 44 mm
Other insert bearing SNR
References
snr:
UK316G2H44
rubix:
206A1674
ean:
3413529582389
Technical specifications
Inner diameter
69.85
mm
Outer diameter
170
mm
Width
44
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK316G2H44 INSERT BEARING
Technical specifications
Attributes
Inner diameter
69.85
mm
Outer diameter
170
mm
Width
44
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.86
excl. VAT
/
Each
£
195.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing NTN UK306D1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 29 mm
Other insert bearing SNR UK213G2H35, Outer diameter: 120 mm | Inner diameter: 55.563 mm | Width: 28 mm
Other insert bearing NTN UK311D1, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 44 mm
Other insert bearing NTN UKX13D1, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 42 mm
Other insert bearing SNR LK.207.G2H, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Other insert bearing SNR UK205G2L3H, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 17 mm
Other insert bearing SNR UK211G2H31, Outer diameter: 100 mm | Inner diameter: 49.213 mm | Width: 25 mm
Other insert bearing SNR UK.312G2H, Outer diameter: 130 mm | Inner diameter: 55 mm | Width: 47 mm
Other insert bearing NTN CS205LLU, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Other insert bearing INA RCSMB17/65-XL-FA106, Outer diameter: 65.1 mm | Inner diameter: 17 mm | Width: 25.4 mm
Other insert bearing INA 202-XL-KRR, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 14.4 mm
Other insert bearing INA GLE30-XL-KRR-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Other insert bearing SNR UK308G2H20, Outer diameter: 90 mm | Inner diameter: 31.75 mm | Width: 28 mm
Other insert bearing NTN CS210LLU, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Other insert bearing INA 203-XL-KRR-AH05, Outer diameter: 40 mm | Inner diameter: 13 mm | Width: 18.3 mm