Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC210-30G2T20 INSERT BEARING
Insert bearing with set screw SNR UC210-30G2T20, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 51.6 mm
Insert bearing with set screw SNR
References
snr:
UC210-30G2T20
rubix:
205A9221
ean:
3413529567980
Technical specifications
Inner diameter
47.625
mm
Outer diameter
90
mm
Width
51.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC210-30G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
47.625
mm
Outer diameter
90
mm
Width
51.6
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.64
excl. VAT
/
Each
£
45.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1217-17G, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Insert bearing with set screw NTN JL206-104C3/L738
Insert bearing with set screw NTN UC207-106D1, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.8999999999999 mm
Insert bearing with set screw SNR UC215-47G2, Outer diameter: 130 mm | Inner diameter: 74.613 mm | Width: 77.8 mm
Insert bearing with set screw NTN UC317D1, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 96 mm
Insert bearing with set screw FAG UC217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw RHP 1230-1.1/8ECG, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 16 mm
Insert bearing with set screw SKF YAR 207-104-2F/W64, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1050-1.3/4G, Outer diameter: 90 mm | Inner diameter: 44.45 mm
Insert bearing with set screw SNR US209-28G2, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 41.2 mm
Insert bearing with set screw PTN UC215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 30 mm
Insert bearing with set screw RHP 1035-1.1/4G, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw SNR UC213G2, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
Insert bearing with set screw PTN SUC203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 16 mm
Insert bearing with set screw PTN SUC213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 28 mm