Radial insert ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 40 mm |
Width | 27.4 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 40 mm |
Width | 27.4 mm |
Bearing Clearance | CN |
Series | GYE..-XL-KRR-B |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9800 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days