Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC207-20G2 INSERT BEARING
Insert bearing with set screw SNR UC207-20G2, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR
References
snr:
UC207-20G2
rubix:
205A9171
ean:
3413529567621
Technical specifications
Inner diameter
31.75
mm
Outer diameter
72
mm
Width
42.9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC207-20G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
72
mm
Width
42.9
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.51
excl. VAT
/
Each
£
16.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC210-30G2, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 51.6 mm
Insert bearing with set screw SKF YAR 208-2F, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw RHP 1130-1.1/4, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw NTN UC206-103D1, Outer diameter: 62 mm | Inner diameter: 30.162 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 207-2RF/W64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1035-1.7/16G, Outer diameter: 72 mm | Inner diameter: 36.513 mm
Insert bearing with set screw SNR UC214G2T20, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw PTN UC213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 28 mm
Insert bearing with set screw SNR MUC.202-10.FD, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw NTN UC307D1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 48 mm
Insert bearing with set screw RHP 1225-25G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR UC205-15G2T20, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34 mm
Insert bearing with set screw SKF YAT 204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw SNR CUS210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
Insert bearing with set screw SNR UC.212.G2, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm