Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC209-26G2T20 INSERT BEARING
Insert bearing with set screw SNR UC209-26G2T20, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 49.2 mm
Insert bearing with set screw SNR
References
snr:
UC209-26G2T20
rubix:
205A9204
ean:
3413529567959
Technical specifications
Inner diameter
41.275
mm
Outer diameter
85
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC209-26G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
41.275
mm
Outer diameter
85
mm
Width
49.2
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.10
excl. VAT
/
Each
£
39.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP J1035-1.7/16GCR, Outer diameter: 72 mm
Insert bearing with set screw FAG UC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 17 mm
Insert bearing with set screw SKF YAR 211-2F, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 26 mm
Insert bearing with set screw NTN UC318D1, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 96 mm
Insert bearing with set screw RHP 1230-1.1/4G, Outer diameter: 62 mm | Width: 16 mm
Insert bearing with set screw RHP 1045-40GHLT, Outer diameter: 85 mm | Inner diameter: 40 mm
Insert bearing with set screw NTN UC207-104D1, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.8999999999999 mm
Insert bearing with set screw RHP 1025-1G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP 1135-35CG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 23.81 mm
Insert bearing with set screw SNR CUC20619, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw FAG UC203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 17 mm
Insert bearing with set screw SNR UC210G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR UC214G2L3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw SNR SUC.205FG1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 17 mm
Insert bearing with set screw RHP T1050-50G, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm