NTN - Insert Bearing - UC318D1
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 96 mm |
Logistics dimensions (L x W x H) | 190x190x96 mm |
---|---|
Logistic Weight | 7560 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 96 mm |
Bearing Clearance | CN |
Series | UC300 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days