Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC217-52G2T20 INSERT BEARING
Insert bearing with set screw SNR UC217-52G2T20, Outer diameter: 150 mm | Inner diameter: 82.55 mm | Width: 85.7 mm
Insert bearing with set screw SNR
References
snr:
UC217-52G2T20
rubix:
205A9305
ean:
3413529568116
Technical specifications
Inner diameter
82.55
mm
Outer diameter
150
mm
Width
85.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC217-52G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
82.55
mm
Outer diameter
150
mm
Width
85.7
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
312.74
excl. VAT
/
Each
£
375.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR US204G2, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw INA GAY20-XL-NPP-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw SKF YAR 209-112-2F, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing with set screw NTN ASS202-010NR, Outer diameter: 40 mm | Inner diameter: 15.875 mm | Width: 22 mm
Insert bearing with set screw NTN UC307D1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 48 mm
Insert bearing with set screw SNR UC307-23G2, Outer diameter: 80 mm | Inner diameter: 36.513 mm | Width: 48 mm
Insert bearing with set screw SNR UC211-34G2L3, Outer diameter: 100 mm | Inner diameter: 53.975 mm | Width: 55.6 mm
Insert bearing with set screw NTN ASS205NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw INA GAY40-XL-NPP-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 39.45 mm
Insert bearing with set screw RHP 1135-35, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw SNR SUC211-35, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
Insert bearing with set screw RHP T1040-35G, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAT 205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR UC201-08G2T20, Outer diameter: 47 mm | Inner diameter: 12.7 mm | Width: 31 mm
Insert bearing with set screw RHP 1075-75DECG, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm