Insert bearing with set screw SNR CUC20928, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CUC20928
Rubix:205A2076
EAN:3413529578740



Product details : SNR CUC209-28 INSERT BEARING
cylindrical outside diameter, fastened with fixing screw, sealing ring with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 94x90x55 mm |
|---|---|
| Logistic Weight | 730 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 85 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cuc200 |
| Cage | steel |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
Show UNSPSC/ECL@SS
£ 19.90 excl. VAT
/ Each
£ 23.88 incl. VAT
- Delivery usually within ( 3 ) days
