Insert bearing with set screw SNR US201G2, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 22 mm
Spherical outer diameter, secured by set screw, single-lip seal
See technical informationReferences
SNR:US201G2
Rubix:206A2503
EAN:3413529503483




Product details : SNR US201G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 22 mm |
| Bearing Clearance | c3 |
| Series | us2..g2 |
| Material | hardened roller bearing steel |
| Cage | steel |
| Lubrication Type | greased for life |
| Total bearing width | 22 mm |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Lubricant | universal / standard grease, lithium-complex thickener, mineral oil base |
| Weight | 90 kg |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- Delivery usually within ( 3 ) days
