Insert bearing with eccentric clamping ring NTN M-UEL206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 48.4 mm
NTN - Insert Bearing - A-UEL207-106D1W3
See technical informationReferences
NTN:M-UEL206D1
Rubix:205A5077
EAN:4547359765656




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | through hardened steel |
Product details : NTN M-UEL206D1 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x92x53 mm |
|---|---|
| Logistic Weight | 419 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Material | through hardened steel |
| Width | 48.4 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Cage | steel |
| Thickness | 48.4 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 18.13 excl. VAT
/ Each
£ 21.76 incl. VAT
- Usually arrives within 14 working days