Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
NTN UKS209LN INSERT BEARING
Other insert bearing NTN UKS209LN, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 31 mm
Other insert bearing NTN
References
ntn:
UKS209LN
rubix:
206A2390
ean:
4547359240764
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UKS209LN INSERT BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
31
mm
Bearing Clearance
CN
Series
UKS200
Cage
Steel
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.68
excl. VAT
/
Each
£
44.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing INA RCSMB15/65-XL-FA106, Outer diameter: 65.1 mm | Inner diameter: 15 mm | Width: 25.4 mm
Other insert bearing INA CRB25/72-XL, Outer diameter: 73 mm | Inner diameter: 25 mm | Width: 25 mm
Other insert bearing SNR 6209SEE, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Other insert bearing NTN CS207LLU, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Other insert bearing NTN CS204LLU, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Other insert bearing RHP 3095-100GHLT, Outer diameter: 200 mm | Inner diameter: 100 mm | Width: 117.48 mm
Other insert bearing FAG UK215, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 44.5 mm
Other insert bearing NTN UKX12D1, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 40 mm
Other insert bearing SNR UK.316G2H, Outer diameter: 170 mm | Inner diameter: 70 mm | Width: 55 mm
Other insert bearing SNR UK215G2H39, Outer diameter: 130 mm | Inner diameter: 61.913 mm | Width: 30 mm
Other insert bearing SNR UK313G2H35, Outer diameter: 140 mm | Inner diameter: 55.563 mm | Width: 38 mm
Other insert bearing INA CRB30/83-XL, Outer diameter: 83.6 mm | Inner diameter: 30 mm | Width: 28 mm
Other insert bearing SNR UK.210.G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 31 mm
Other insert bearing NTN UK212D1, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 38 mm
Other insert bearing SNR UK211G2L3H, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 25 mm