Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK210G2L3H INSERT BEARING
Other insert bearing SNR UK210G2L3H, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 23 mm
Other insert bearing SNR
References
snr:
UK210G2L3H
rubix:
206A1568
ean:
3413529581641
Technical specifications
Inner diameter
45
mm
Outer diameter
90
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK210G2L3H INSERT BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
90
mm
Width
23
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.45
excl. VAT
/
Each
£
41.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing INA 207-KRR-B-AH02, Outer diameter: 72 mm | Inner diameter: 31.8 mm | Width: 25 mm
Other insert bearing SNR UK311G2, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 43 mm
Other insert bearing INA RCSMA30/65-XL-FA106, Outer diameter: 65.1 mm | Inner diameter: 30 mm | Width: 25.4 mm
Other insert bearing INA GSH40-XL-2RSR-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 22 mm
Other insert bearing SNR UK213G2H, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 36 mm
Other insert bearing NTN UK310D1, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 41 mm
Other insert bearing INA RCSMB25/65-XL-FA106, Outer diameter: 65.1 mm | Inner diameter: 25 mm | Width: 25.4 mm
Other insert bearing SNR UK.212.G2, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36 mm
Other insert bearing SNR UK217G2L3H, Outer diameter: 150 mm | Inner diameter: 80 mm | Width: 35 mm
Other insert bearing INA CRB20/76-XL, Outer diameter: 77.5 mm | Inner diameter: 20 mm | Width: 25.4 mm
Other insert bearing INA 210-XL-NPP-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Other insert bearing FAG UK208, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 31 mm
Other insert bearing SNR UK328G2H, Outer diameter: 300 mm | Inner diameter: 125 mm | Width: 131 mm
Other insert bearing SNR 6206SEE, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Other insert bearing SNR UK310G2H28, Outer diameter: 110 mm | Inner diameter: 44.45 mm | Width: 32 mm