INA K80X86X20-H-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K80X86X20-H-A/0-7
Rubix:274A7820
Manufacturer :0000861936063
EAN:4012802696899

Product details : INA K80X86X20-H-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K..-H, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x86x86 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 80 mm |
| Outer diameter | 86 mm |
| Width | 20 mm |
| Series | k..-h |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 38500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 48.56 excl. VAT
/ Each
£ 58.27 incl. VAT
- Usually arrives within 14 working days
