References
NTN:K12X15X13
Rubix:205A4269
EAN:4547359697490



Product details : NTN K12X15X13 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x15x13 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 12 mm |
| Outer diameter | 15 mm |
| Width | 13 mm |
| Series | k |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
- Delivery usually within ( 3 ) days
