References
INA:NA2201-X-2RSR
Rubix:229A1348
Manufacturer :0000284100000
EAN:4012802713343

Product details : FAG NA2201-X-2RSR TRACK ROLLER BEARING 284100000
Yoke type track rollers NA22..-2RSR, with cage, without axial guidance of the outer ring, lip seals on both sides
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x32x32 mm |
|---|---|
| Logistic Weight | 74 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | na22..-2rsr |
| Cage | steel |
| Reference speed | 4700 rpm |
| Basic dynamic load, radial - Cr | 6600 N |
| Basic static load, radial - C0r | 8300 N |
Show UNSPSC/ECL@SS
£ 32.87 excl. VAT
/ Each
£ 39.44 incl. VAT
- Delivery usually within ( 7 ) days
