References
SKF:NA 4824
Rubix:100A2876
Manufacturer :12673
EAN:7316570215281

Product details : SKF NEEDLE ROLLER BEARING NA 4824
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x150x150 mm |
|---|---|
| Logistic Weight | 1170 g |
| Inner diameter | 120 mm |
| Outer diameter | 150 mm |
| Width | 30 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | na 48 |
| Cage | steel |
| Weight | 1.15 kg |
| Reference speed | 3200 rpm |
| Thickness | 30 mm |
| Standard | ISO 5753-1:2009 |
| Basic dynamic load, radial - Cr | 99000 N |
| Basic static load, radial - C0r | 255000 N |
Show UNSPSC/ECL@SS
£ 356.21 excl. VAT
/ Each
£ 427.45 incl. VAT
- Delivery usually within ( 3 ) days
