References
INA:NATR6-PP
Rubix:88225226

Documents
Product details : BEARING NATR 6PP
Yoke type track rollers are single or double row units mounted on shafts or studs. They comprise thick-walled outer rings with a profiled outside surface and needle roller and cage assemblies or full complement needle roller or cylindrical roller sets.
Strengths
Support high radial loads as well as axial loads arising from slight misalignment and skewed running
Applications
Cam gears, bed ways, conveying equipment and linear guidance systems
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Series | natr..-pp |
| Basic dynamic load, radial - Cr | 3500 N |
| Basic static load, radial - C0r | 4000 N |
Show UNSPSC/ECL@SS
£ 54.33 excl. VAT
/ Each
£ 65.20 incl. VAT
- Sold out
