References
FAG:LR200-X-2RSR
Rubix:183A4989
Manufacturer :0578792060000
EAN:4064328527263

Product details : INA YOKE TRACK ROLLER LR200-X-2RSR-A:INA
Track roller LR..-2RSR, single row, no plastic tyre
Strengths
Supports high radial loads, axial loads in both directions.
Applications
Typical applications for these products include cam mechanisms, guides, transport systems and linear guidance systems.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x32x32 mm |
|---|---|
| Logistic Weight | 37 g |
| Inner diameter | 10 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr2..-2rs/2rsr |
Show UNSPSC/ECL@SS
£ 16.63 excl. VAT
/ Each
£ 19.96 incl. VAT
- In stock: Next day delivery
