Yoke type track roller
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x85x85 mm |
---|---|
Logistic Weight | 883 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 32 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nutr..-a |
Reference speed | 1400 rpm |
Basic static load, radial - C0r | 83000 N |
Basic dynamic load, radial - Cr | 58000 N |
Usually arrives within 14 working days