Yoke type track roller
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 25 mm |
Logistic Weight | 321 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 25 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | PWTR..-2RS-XL |
Material | Steel |
Usually arrives within 14 working days