Yoke type track roller
Inner diameter | 22 mm |
---|---|
Outer diameter | 40 mm |
Width | 15.8 mm |
Logistics dimensions (L x W x H) | 16x40x40 mm |
---|---|
Logistic Weight | 94 g |
Inner diameter | 22 mm |
Outer diameter | 40 mm |
Width | 15.8 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | rna22..-2rsr |
Usually arrives within 14 working days